Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
664-CST-M-ALM Steel City, a T & B Brand Electrical Box Covers, ALUM COVER FOR 664 SERIES
MFG Item Number
664-CST-M-ALM
664-CST-M-ALM Steel City, a T & B Brand Electrical Box Covers, ALUM COVER FOR 664 SERIES
MFG Item Number
664-CST-M-ALM
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
ALUM COVER FOR 664 SERIES
Specifications
Specifications
| Manufacturer Part Number |
664-CST-M-ALM |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Concealed Service Top, Length 8.375 Inches, Width 5.5 Inches, Depth 0.845 Inches, Material Aluminum |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Box Cover |
| Cover Design |
Flat |
| Color |
Silver |
| Gasket Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.29 lbs |
| Gross Weight |
1.48 lbs |
664-CST-M-ALM
Steel City, a T & B Brand Electrical Box Covers