Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
664-CST-SW-BRN Steel City, a T & B Brand Electrical Box Covers, BROWN SCRUBWATER-TIGHT CVR FOR 664
MFG Item Number
664-CST-SW-BRN
664-CST-SW-BRN Steel City, a T & B Brand Electrical Box Covers, BROWN SCRUBWATER-TIGHT CVR FOR 664
MFG Item Number
664-CST-SW-BRN
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
BROWN SCRUBWATER-TIGHT CVR FOR 664
Specifications
Specifications
| Manufacturer Part Number |
664-CST-SW-BRN |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Recessed Service Floor Box Cover, Length 8-1/8 Inches, Width 5-1/8 Inches, Brown, Polycarbonate with 5/32 Inch Steel Plate |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Recessed Service Floor Box Cover |
| Cover Design |
Flat |
| Color |
Brown |
| Gasket Included |
Yes |
| Approvals |
UL |
| Comments |
Factory Installed Gaskets Reduce Installation Time |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.15 lbs |
664-CST-SW-BRN
Steel City, a T & B Brand Electrical Box Covers