664-SDFQR
Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

664-SDFQR

Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series

664-SDFQR

Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series
Enclosure, 7.41in.Hx7.79in.Wx4.31in.D, N
Item Number
664-SDFQR
MFG Item Number
78205152425
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 4X Premier Hinged Quick-Release Cover Series
Item #
664-SDFQR
Enclosure, 7.41in.Hx7.79in.Wx4.31in.D, N

Type 4X Premier Hinged Quick-Release Cover Series Information

  • Enclosures are Impact Resistant, Non‑Conductive, and Light‑Weight Hot Compression Molded Fiberglass Reinforced Polyester
  • Conforms to NEMA Standard for Type 1, Type 3, Type 3s, Type 4X, Type 12, Type 13
  • Hinged Quick Release Cover with Padlocking Latches

Specifications

Specifications
Manufacturer Part Number 78205152425
Manufacturer Eaton's B-Line series
Product Series Type 4X Premier Hinged Quick-Release Cover
Family Series Eaton's B-Line series Enclosures, Type 4X Premier Hinged Quick-Release Cover Series
Description Enclosure, 7.41in.Hx7.79in.Wx4.31in.D, N4X Fiberglass, Hinged Quick Release Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S
Nominal Height 7 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.5 lbs
Alternatives
DS60604HPL
DS60604HPL
Stahlin Enclosures, Diamond Shield Series