6644-4XSFRE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6644-4XSFRE

Eaton's B-Line series Wireway

6644-4XSFRE

Eaton's B-Line series Wireway
Edge Reducer, 6in. to 4in., Includes
Item Number
6644-4XSFRE
MFG Item Number
78205113470
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6644-4XSFRE
Edge Reducer, 6in. to 4in., Includes

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113470
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Edge Reducer, 6in. to 4in., Includes Hardware
Composition Stainless Steel
Nominal Length 4 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.635 lbs
Alternatives
SSJWRB64E
SSJWRB64E
Wiegmann Wireway
1487DRESS
1487DRESS
Hammond Manufacturing Wireway, 1487SS Series