Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6645HSLCOMBO Eaton's B-Line series Wireway, 6645 HSLCOMBO
6645HSLCOMBO Eaton's B-Line series Wireway, 6645 HSLCOMBO
This item cannot be canceled or returned
Description
Wash and phosphate Undercoat or Galvanized Steel Houses Run of Control and power Cable ANSI 61 Gray Acrylic Electrocoat Finish Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.
Specifications
Specifications
Manufacturer Part Number
11783970
Manufacturer
Eaton's B-Line series
Family Series
Eaton's B-Line series Wireway
Description
6645 HSLCOMBO
Latching Mechanism
Hinge Cover
Cover Design
Quick Connect
Style
45 Elbow
Nominal Height
6 "
Nominal Width
6 "
NEMA Rating
NEMA 1
Net Weight
2.5 lbs
Gross Weight
2.5 lbs
6645HSLCOMBO
Eaton's B-Line series Wireway