6645LSIDE
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6645LSIDE Eaton's B-Line series Wireway, Lay-In Series, 45 Degree Elbow, 6in.x6in., Steel,

MFG Item Number
78205111055

6645LSIDE Eaton's B-Line series Wireway, Lay-In Series, 45 Degree Elbow, 6in.x6in., Steel,

MFG Item Number
78205111055
Item Number
6645LSIDE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
6645LSIDE
45 Degree Elbow, 6in.x6in., Steel,

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205111055
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description 45 Degree Elbow, 6in.x6in., Steel, Painted, Top Cover is Removable
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style 45 Elbow
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
6645LCOMBO
6645LCOMBO
Eaton's B-Line series Wireway, Lay-In Series
L060645
L060645
Wiegmann Wireway