Series Information
| Manufacturer Part Number | 664 GP |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Electrical Box Covers |
| Description | Device Plate, Galvanized Steel, GCI Receptacle, For use with Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 10-1/4 Inches, Width 4-11/16 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, |
| Composition | Metallic |
| Material | Steel |
| Number of Gangs | 2 |
| Cover Type | Receptacle - GFCI |
| Gasket Included | No |
| Approvals | UL |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.29 lbs |