664X33D
Bryant Electric Manual Motor Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

664X33D

Bryant Electric Manual Motor Controllers

664X33D

Bryant Electric Manual Motor Controllers
30A 600V 3P RTRY DISC SW 4X PLAS
MFG Item Number
664X33D
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, Series
Item #
664X33D
30A 600V 3P RTRY DISC SW 4X PLAS

Series Information

Specifications

Specifications
Manufacturer Part Number 664X33D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Description Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Enclosed Rotary Motor Controllers, Three Pole, 30A 600V AC, Terminal Screws, Black, In NEMA 4X Stainless Steel
Current Rating 30 A
Approvals CSA, UL
Comments Rotary
Net Weight 2.245 lbs
Gross Weight 2.65 lbs