Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
665-6RJ Steel City, a T & B Brand Electrical Box Covers, 665 PLATE W/ 6 KEYSTONE RJ OPENINGS
665-6RJ Steel City, a T & B Brand Electrical Box Covers, 665 PLATE W/ 6 KEYSTONE RJ OPENINGS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
665 PLATE W/ 6 KEYSTONE RJ OPENINGS
Specifications
Specifications
| Manufacturer Part Number |
665-6RJ |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Data Plate for 665 Series Floor Boxes, Galvanized Steel, Accepts 6 Keystone Jacks |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
3 |
| Cover Type |
Keystone Jack - Six Port |
| Gasket Included |
No |
| Approvals |
UL |
| Comments |
For use with 665 Series Floor Boxes |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.25 lbs |
665-6RJ
Steel City, a T & B Brand Electrical Box Covers