Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
665-CST-SW-BLK Steel City, a T & B Brand Electrical Box Covers, BLACK SCRUBWATER-TIGHT CVR FOR 665
MFG Item Number
665-CST-SW-BLK
665-CST-SW-BLK Steel City, a T & B Brand Electrical Box Covers, BLACK SCRUBWATER-TIGHT CVR FOR 665
MFG Item Number
665-CST-SW-BLK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
BLACK SCRUBWATER-TIGHT CVR FOR 665
Specifications
Specifications
| Manufacturer Part Number |
665-CST-SW-BLK |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Cover for 665 Series Boxes, Black, Polycarbonate with 5/32 Inch Steel Plate, Load Rating 750 Pounds |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
1 |
| Cover Type |
Recessed Cover Plate |
| Cover Design |
Flat |
| Color |
Black |
| Gasket Included |
Yes |
| Approvals |
UL |
| Comments |
Factory Installed Gaskets Reduce Installation Time |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
665-CST-SW-BLK
Steel City, a T & B Brand Electrical Box Covers