Series Information
| Manufacturer Part Number | 6650RS |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP,720 RPM, 48Y |
| Type | Fractional HP-HVAC |
| Horsepower | 1 hp |
| Kilowatts | 0.8 kW |
| Speed | 1,050 RPM |
| RPM | 1,050 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 50 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Footless |
| Current Rating | 11 A, 10.6 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Net Weight | 18 lbs |
| Gross Weight | 18 lbs |