Series Information
| Manufacturer Part Number | 6652103 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Relays |
| Description | Miro12, 4-1Output-Rel.24V-2U-Fk, Miro 12.4 24V-2U Output Relay, In: 24 Vac/Dc - Out: 250 Vac/Dc / 6 A |
| Coil Voltage | 19.2-30 VAC, 19.2-30 VDC |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Termination | Clamp Terminals |
| Status Indicator | Yes |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Net Weight | 0.1014 lbs |
| Gross Weight | 0.1014 lbs |