Series Information
| Manufacturer Part Number | 6652140 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Relays |
| Description | Miro 12.4 230V-2U-Fk Output Relay, In: 230 Vac/Dc - Out: 250 Vac/Dc / 6 A, 2 C/O Contact - 12,4 Mm Spring |
| Coil Voltage | 195-253 VAC, 195-253 VDC |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Termination | Clamp Terminals |
| Status Indicator | Yes |
| Nominal Coil Voltage | 240 VAC, 250 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Net Weight | 0.1058 lbs |
| Gross Weight | 0.1058 lbs |