Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik Miscellaneous
6652501
Murrelektronik Miscellaneous
Miro Tr 24Vdc Fk Opto-Coupler
This item cannot be canceled or returned
Description
Miro Tr 24Vdc Fk Opto-Coupler
Specifications
Specifications
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Miscellaneous |
| Manufacturer Part Number |
6652501 |
| Description |
Miro Tr 24Vdc Fk Opto-Coupler Module, In: 48 Vdc - Out: 48 Vdc / 2 A, 6,2 Mm Spring Clamp |
| Net Weight |
0.0441 lbs |
| Gross Weight |
0.0441 lbs |
6652501
Murrelektronik Miscellaneous