6660-12FW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6660-12FW Eaton's B-Line series Wireway, Wireway, 6in.Hx6in.Wx60in.L, N12,

MFG Item Number
78205111165

6660-12FW Eaton's B-Line series Wireway, Wireway, 6in.Hx6in.Wx60in.L, N12,

MFG Item Number
78205111165
Item Number
6660-12FW
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6660-12FW
Wireway, 6in.Hx6in.Wx60in.L, N12,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205111165
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway, 6in.Hx6in.Wx60in.L, N12, Hinged Clamped Cover
Cover Design Hinge Cover
Composition Metallic
Style Straight Section
Nominal Length 60 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 35.314 lbs
Alternatives
JW65
JW65
Wiegmann Wireway, JW Series