Series Information
| Manufacturer Part Number | 6661R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 600VAC 600VDC Class R 600A 1-Pole Copper Box In-Line Clip |
| Current Rating | 600 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class R |
| Class | R |
| Connection Type | Box In-Line |
| Mounting | Direct Screw Mount |
| Composition | Phenolic |
| Approvals | CSA, UL |
| Net Weight | 9.1 lbs |
| Gross Weight | 9.1 lbs |