6666
Bodine Gearmotors, 33A-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6666

Bodine Gearmotors, 33A-Z Series

6666

Bodine Gearmotors, 33A-Z Series
N6666, Parallel Shaft DC Gearmotor,
Item Number
6666
MFG Item Number
BE-6666
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-Z Series
Item #
6666
N6666, Parallel Shaft DC Gearmotor,

33A-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-6666
Manufacturer Bodine
Product Series 33A-Z
Family Series Bodine Gearmotors, 33A-Z Series
Description N6666, Parallel Shaft DC Gearmotor, .08 HP, 24VDC, 208 RPM
Output Speed 208 RPM
Ratio 12:1
Nominal Ratio (:1) 12
Nominal Torque 20 in-lbs
Output Style Parallel Shaft
Horsepower 2/25 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 4 A
Net Weight 0.8531 lbs
Gross Weight 0.8531 lbs