666WPSC
Eaton's B-Line series Enclosures, Type 3 Weatherproof Screw Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

666WPSC

Eaton's B-Line series Enclosures, Type 3 Weatherproof Screw Cover Series

666WPSC

Eaton's B-Line series Enclosures, Type 3 Weatherproof Screw Cover Series
666 WPSC
Item Number
666WPSC
MFG Item Number
78205135300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 3 Weatherproof Screw Cover Series
Item #
666WPSC
666 WPSC

Type 3 Weatherproof Screw Cover Series Information

  • Enclosure and Door are Fabricated from Code Gauge Steel
  • Conforms to NEMA Standard for Type 3 and Type 12
  • Cover is Attached with Gasketed Screws and Flanged Sides which Secure a Fixed, Water and Ice‑Resistant Gasket

Specifications

Specifications
Manufacturer Part Number 78205135300
Manufacturer Eaton's B-Line series
Product Series Type 3 Weatherproof Screw Cover
Family Series Eaton's B-Line series Enclosures, Type 3 Weatherproof Screw Cover Series
Description 666 WPSC
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 6 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs