Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
667-CST-SW-GRY Steel City, a T & B Brand Electrical Box Covers, GRAY SCRUBWATER-TIGHT CVR FOR 667
MFG Item Number
667-CST-SW-GRY
667-CST-SW-GRY Steel City, a T & B Brand Electrical Box Covers, GRAY SCRUBWATER-TIGHT CVR FOR 667
MFG Item Number
667-CST-SW-GRY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
GRAY SCRUBWATER-TIGHT CVR FOR 667
Specifications
Specifications
| Manufacturer Part Number |
667-CST-SW-GRY |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Cover and Flange for Recessed Service Floor Box, 10.63 Inches Square, Flange Height .188 Inches, Bray, Non-Metallic |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Recessed Service Floor Box Cover |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
UL |
| Comments |
Factory Installed Gaskets Reduce Installation Time |
| Net Weight |
3.795 lbs |
| Gross Weight |
3.81 lbs |
667-CST-SW-GRY
Steel City, a T & B Brand Electrical Box Covers