Porcelain Ceiling Receptacle Lampholders Series Information
| Manufacturer Part Number | 667-SP |
|---|---|
| Manufacturer | Eaton |
| Product Series | Porcelain Ceiling Receptacle Lampholders |
| Family Series | Eaton Light Fixtures, Porcelain Ceiling Receptacle Lampholders Series |
| Description | Eaton lampholder, 3.25 in box mounting, Keyless switch, 3W outlet, pull chain switch, Pull chain, 14-10 AWG, Medium base, White, Porcelain, 125V, 660W, Top wiring 259708 |
| Lamp Included | No |
| Voltage | 120 VAC |
| Style | Socket |
| Lamp Type | Incandescent |
| Power | 250 W |
| Mounting | Ceiling |
| Lamp Base | Medium |
| Junction Box | No |
| Enclosed | No |
| Gasket Included | No |
| Marine Rated | No |
| Wet Locations | No |
| Nominal Voltage | 120 VAC |
| Approvals | CSA, UL |
| Comments | With 2P3W Outlet |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |