6672-4XSWT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6672-4XSWT Eaton's B-Line series Wireway, 6672-4XSWT

MFG Item Number
78205117224

6672-4XSWT Eaton's B-Line series Wireway, 6672-4XSWT

MFG Item Number
78205117224
Item Number
6672-4XSWT
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
6672-4XSWT
6672-4XSWT

Series Information

Specifications

Specifications
Manufacturer Part Number 78205117224
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 6672-4XSWT
Latching Mechanism Hinge Cover
Cover Design Hinge Cover
Composition Stainless Steel
Nominal Length 72 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 44.541 lbs