6672GRT
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6672GRT Eaton's B-Line series Enclosures, 6672 GRT

MFG Item Number
78205114218

6672GRT Eaton's B-Line series Enclosures, 6672 GRT

MFG Item Number
78205114218
Item Number
6672GRT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
6672GRT
6672 GRT

Series Information

Specifications

Specifications
Manufacturer Part Number 78205114218
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description 6672 GRT
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 3R
Nominal Height 6 "
Nominal Width 6 "
Nominal Depth 72 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
RSCG060672
RSCG060672
Wiegmann Enclosures, RSCG Series