Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
667RP Steel City, a T & B Brand Electrical Box Covers, 667 DEVICE PLATE SINGLE DUP RECP
667RP Steel City, a T & B Brand Electrical Box Covers, 667 DEVICE PLATE SINGLE DUP RECP
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
667 DEVICE PLATE SINGLE DUP RECP
Specifications
Specifications
| Manufacturer Part Number |
667RP |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Device Plate for Recessed Service Floor Box, Galvanized Steel, 1 Duplex Receptacle, For use with 667 Boxes |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Recessed Service Floor Box Cover, Receptacle - Duplex |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
667RP
Steel City, a T & B Brand Electrical Box Covers