668-2
Dwyer Instruments HVAC Sensors, 668 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

668-2

Dwyer Instruments HVAC Sensors, 668 Series

668-2

Dwyer Instruments HVAC Sensors, 668 Series
Differential Pressure Transmitter
MFG Item Number
668-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 668 Series
Item #
668-2
Differential Pressure Transmitter

668 Series Information

Specifications

Specifications
Manufacturer Part Number 668-2
Manufacturer Dwyer Instruments
Product Series 668
Family Series Dwyer Instruments HVAC Sensors, 668 Series
Description Differential Pressure Transmitter Range 0-.5InWC
Accuracy 1 %
Pressure Range 0-0.5 in WC
Output 4-20 mA
Connection 3/16 in Tubing
Sensor Style Differential Transmitter
Display No
Maximum Pressure 10 psi
Voltage 12-30 VDC
Electrical Connection Terminal Strip
Operating Temperature 0-150 °F
Net Weight 0.3 lbs
Gross Weight 0.3 lbs