668-4
Dwyer Instruments HVAC Sensors, 668 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

668-4

Dwyer Instruments HVAC Sensors, 668 Series

668-4

Dwyer Instruments HVAC Sensors, 668 Series
Differental Pressure Transmitter
MFG Item Number
668-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 668 Series
Item #
668-4
Differental Pressure Transmitter

668 Series Information

Specifications

Specifications
Manufacturer Part Number 668-4
Manufacturer Dwyer Instruments
Product Series 668
Family Series Dwyer Instruments HVAC Sensors, 668 Series
Description Differental Pressure Transmitter Range 0-2.5InWC
Accuracy 1 %
Pressure Range 0-2.5 in WC
Output 4-20 mA
Connection 1/4 in Tubing
Sensor Style Differential Transmitter
Display No
Maximum Pressure 10 psig
Voltage 12-30 VDC
Electrical Connection Terminal Strip
Approvals CE
Net Weight 0.3 lbs
Gross Weight 0.3 lbs