Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
668-CST-BRS Steel City, a T & B Brand Electrical Box Covers, 668S METAL COVER - BRASS POWDR COAT
MFG Item Number
668-CST-BRS
668-CST-BRS Steel City, a T & B Brand Electrical Box Covers, 668S METAL COVER - BRASS POWDR COAT
MFG Item Number
668-CST-BRS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
668S METAL COVER - BRASS POWDR COAT
Specifications
Specifications
| Manufacturer Part Number |
668-CST-BRS |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Cover for Ultra-Shallow Recessed Service Floor Box, 11.63 Inches Square, .125 Inch Flange, Brass |
| Composition |
Metallic |
| Material |
Die Cast Zinc |
| Number of Gangs |
1 |
| Cover Type |
Recessed Service Floor Box Cover |
| Cover Design |
Flat |
| Color |
Brass |
| Gasket Included |
No |
| Approvals |
UL |
| Comments |
Cover for Ultra-Shallow Recessed Service Floor Box |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
668-CST-BRS
Steel City, a T & B Brand Electrical Box Covers