Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6686030 Murrelektronik Transformers, Met 1-Phase Control And Isolation
6686030 Murrelektronik Transformers, Met 1-Phase Control And Isolation
This item cannot be canceled or returned
Description
Met 1-Phase Control And Isolation
Specifications
Specifications
| Manufacturer Part Number |
6686030 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Transformers |
| Description |
Met 1-Phase Control And Isolation Transformer, P: 630Va In: 230Vac+/- 5pct. Out: 230Vac, With Spring Clamp |
| Phase |
1 |
| Type |
Control and Safety Isolating |
| VA Rating |
630 VA |
| Primary Voltage |
230 V |
| Secondary Voltage |
230 V |
| Enclosed |
No |
| Mounting |
Fixed Hole |
| Termination |
Spring Clamps |
| Operating Temperature |
-4-140 °F |
| Cover Included |
No |
| Approvals |
cURus |
| Net Weight |
22.4868 lbs |
| Gross Weight |
22.4868 lbs |
6686030
Murrelektronik Transformers