6686050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6686050 Murrelektronik Transformers, Met 1-Phase Control And Isolation

MFG Item Number
6686050

6686050 Murrelektronik Transformers, Met 1-Phase Control And Isolation

MFG Item Number
6686050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
6686050
Met 1-Phase Control And Isolation

Series Information

Specifications

Specifications
Manufacturer Part Number 6686050
Manufacturer Murrelektronik
Family Series Murrelektronik Transformers
Description Met 1-Phase Control And Isolation Transformer, P: 1000Va In: 230Vac+/- 5pct. Out: 230Vac, With
Phase 1
Type Control and Safety Isolating
VA Rating 1,000 VA
Primary Voltage 230 V
Secondary Voltage 230 V
Enclosed No
Mounting Fixed Hole
Termination Spring Clamps
Operating Temperature -4-140 °F
Cover Included No
Approvals cURus
Net Weight 33.3113 lbs
Gross Weight 33.3113 lbs