6686340

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6686340 Murrelektronik Transformers, Mts 1-Phase Safety Transformer, P:

MFG Item Number
6686340

6686340 Murrelektronik Transformers, Mts 1-Phase Safety Transformer, P:

MFG Item Number
6686340
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
6686340
Mts 1-Phase Safety Transformer, P:

Series Information

Specifications

Specifications
Manufacturer Part Number 6686340
Manufacturer Murrelektronik
Family Series Murrelektronik Transformers
Description Mts 1-Phase Safety Transformer, P: 40Va In: 230/400Vac Out: 24Vac, For Screw And Din-Rail Mounting, With
Phase 1
Type Control and Safety Isolating
VA Rating 40 VA
Primary Voltage 230 V, 400 V
Secondary Voltage 24 V
Enclosed No
Mounting Fixed Hole
Termination Spring Clamps
Operating Temperature -4-140 °F
Cover Included No
Approvals cURus
Net Weight 2.6058 lbs
Gross Weight 2.6058 lbs