Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6686366 Murrelektronik Transformers, Mts 1-Phase Control And Isolation
6686366 Murrelektronik Transformers, Mts 1-Phase Control And Isolation
This item cannot be canceled or returned
Description
Mts 1-Phase Control And Isolation
Specifications
Specifications
| Manufacturer Part Number |
6686366 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Transformers |
| Description |
Mts 1-Phase Control And Isolation Transformer, P: 40Va In: 230/400Vac +/- 15Vac Out: 230Vac, Screw And |
| Phase |
1 |
| Type |
Control and Safety Isolating |
| VA Rating |
40 VA |
| Primary Voltage |
230 V, 400 V |
| Secondary Voltage |
230 V |
| Enclosed |
No |
| Mounting |
Fixed Hole |
| Termination |
Spring Clamps |
| Operating Temperature |
-4-140 °F |
| Cover Included |
No |
| Approvals |
cURus |
| Net Weight |
1.7637 lbs |
| Gross Weight |
1.7637 lbs |
6686366
Murrelektronik Transformers