668B-04-2
Dwyer Instruments HVAC Sensors, 668B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

668B-04-2

Dwyer Instruments HVAC Sensors, 668B Series

668B-04-2

Dwyer Instruments HVAC Sensors, 668B Series
Compact DP Trans 0-10 VDC 0-1In WC
MFG Item Number
668B-04-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 668B Series
Item #
668B-04-2
Compact DP Trans 0-10 VDC 0-1In WC

668B Series Information

Specifications

Specifications
Manufacturer Part Number 668B-04-2
Manufacturer Dwyer Instruments
Product Series 668B
Family Series Dwyer Instruments HVAC Sensors, 668B Series
Description Compact DP Trans 0-10 VDC 0-1In WC
Accuracy 0.8 %
Pressure Range 0-1 in WC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Connection 3/16 in Tubing
Sensor Style Differential Transmitter
Display No
Maximum Pressure 15 psi
Voltage 12-32 VDC
Electrical Connection Terminal Strip
Operating Temperature 0-170 °F
Net Weight 0.42 lbs
Gross Weight 0.42 lbs