668B-08-1
Dwyer Instruments HVAC Sensors, 668B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

668B-08-1

Dwyer Instruments HVAC Sensors, 668B Series

668B-08-1

Dwyer Instruments HVAC Sensors, 668B Series
Compact DP Trans 4-20 Ma 0-25In WC
MFG Item Number
668B-08-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 668B Series
Item #
668B-08-1
Compact DP Trans 4-20 Ma 0-25In WC

668B Series Information

Specifications

Specifications
Manufacturer Part Number 668B-08-1
Manufacturer Dwyer Instruments
Product Series 668B
Family Series Dwyer Instruments HVAC Sensors, 668B Series
Description Compact DP Trans 4-20 Ma 0-25In WC
Accuracy 0.8 %
Pressure Range 0-25 in WC
Output 4-20 mA
Connection 1/8 in Tubing
Sensor Style Differential Transmitter
Display No
Maximum Pressure 15 psig
Voltage 12-32 VDC
Electrical Connection Terminal Strip
Operating Temperature 0-170 °F
Net Weight 0.42 lbs
Gross Weight 0.42 lbs