669DC
Eaton's Crouse-Hinds series Couplers, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

669DC

Eaton's Crouse-Hinds series Couplers, CP Series

669DC

Eaton's Crouse-Hinds series Couplers, CP Series
4 EMT CMP CPL DC
MFG Item Number
669DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, CP Series
Item #
669DC
4 EMT CMP CPL DC

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 669DC
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Couplers, CP Series
Description Eaton Crouse-Hinds series EMT compression coupling, EMT, Zinc die cast, Compression type, 4
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 4 "
Req. Conduit Rotation No
Protection Rating Indoor
Composition Die Cast Zinc
Insulated Throat No
Hazardous Location No
Approvals cUL, UL
Net Weight 2.28 lbs
Gross Weight 2.28 lbs