66EGVNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66EGVNK Eaton's B-Line series Wireway, End, 6in.x6in., Galvanized, No Knockout

MFG Item Number
78205100649

66EGVNK Eaton's B-Line series Wireway, End, 6in.x6in., Galvanized, No Knockout

MFG Item Number
78205100649
Item Number
66EGVNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66EGVNK
End, 6in.x6in., Galvanized, No Knockout

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100649
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description End, 6in.x6in., Galvanized, No Knockout
Style End Cap
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.77 lbs
Gross Weight 0.83 lbs
Alternatives
66EGV
66EGV
Eaton's B-Line series Wireway