66ENK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66ENK Eaton's B-Line series Wireway, End, 6in.x6in., Painted, No Knockouts

MFG Item Number
78205110831

66ENK Eaton's B-Line series Wireway, End, 6in.x6in., Painted, No Knockouts

MFG Item Number
78205110831
Item Number
66ENK
More specs

Obsolete

Description

Wireway, Series
Item #
66ENK
End, 6in.x6in., Painted, No Knockouts

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110831
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description End, 6in.x6in., Painted, No Knockouts
Style End Cap
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.775 lbs
Gross Weight 0.775 lbs