Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
66FLSIDE Eaton's B-Line series Wireway, 90 Degree Elbow, 6in.x6in., Side-
MFG Item Number
78205112410
66FLSIDE Eaton's B-Line series Wireway, 90 Degree Elbow, 6in.x6in., Side-
MFG Item Number
78205112410
This item cannot be canceled or returned
Description
90 Degree Elbow, 6in.x6in., Side-
Specifications
Specifications
| Manufacturer Part Number |
78205112410 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
90 Degree Elbow, 6in.x6in., Side- Opening Hinged, Painted Steel |
| Cover Design |
Hinge Cover |
| Composition |
Metallic |
| Style |
90 Elbow |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
66FLSIDE
Eaton's B-Line series Wireway