66HSC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66HSC Eaton's B-Line series Wireway, Wireway Connector, 6in., Connector

MFG Item Number
11775125

66HSC Eaton's B-Line series Wireway, Wireway Connector, 6in., Connector

MFG Item Number
11775125
Item Number
66HSC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66HSC
Wireway Connector, 6in., Connector

Series Information

Specifications

Specifications
Manufacturer Part Number 11775125
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Connector, 6in., Connector Style
Style Wireway Connector
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0.995 lbs
Gross Weight 0.995 lbs