66HSCA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66HSCA Eaton's B-Line series Wireway, Wireway Connector, 6in., Adapter Style

MFG Item Number
11783145

66HSCA Eaton's B-Line series Wireway, Wireway Connector, 6in., Adapter Style

MFG Item Number
11783145
Item Number
66HSCA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66HSCA
Wireway Connector, 6in., Adapter Style

Series Information

Specifications

Specifications
Manufacturer Part Number 11783145
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Connector, 6in., Adapter Style
Style Wireway Connector
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 0 lbs