66HSE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66HSE Eaton's B-Line series Wireway, Wireway End, 6in., w/Knockout

MFG Item Number
11783360

66HSE Eaton's B-Line series Wireway, Wireway End, 6in., w/Knockout

MFG Item Number
11783360
Item Number
66HSE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66HSE
Wireway End, 6in., w/Knockout

Series Information

Specifications

Specifications
Manufacturer Part Number 11783360
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway End, 6in., w/Knockout
Style End Cap
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.94 lbs
Gross Weight 0.935 lbs
Alternatives
66HSENK
66HSENK
Eaton's B-Line series Wireway