66LTX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66LTX

Eaton's B-Line series Wireway

66LTX

Eaton's B-Line series Wireway
90 Deg Elbow-Tee-Cross, 6in.x6in., Paint
Item Number
66LTX
MFG Item Number
78205113292
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66LTX
90 Deg Elbow-Tee-Cross, 6in.x6in., Paint

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113292
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Deg Elbow-Tee-Cross, 6in.x6in., Paint
Composition Steel
Nominal Length 8 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs