Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Couplers, CP Series
67
Eaton's Crouse-Hinds series Couplers, CP Series
COMBINATION COUPLING, 1in.
This item cannot be canceled or returned
Description
COMBINATION COUPLING, 1in.
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
67 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Couplers, CP Series |
| Description |
COMBINATION COUPLING, 1in. 1in. FLEXIBLE STEEL (SQUEEZABLE) TO 1in. RIGID (THREADED), MALLEABLE IRON |
| Conduit Type |
IMC (Intermediate Metal Conduit) to FMC (Flexible Metallic Conduit), RMC (Rigid Metal Conduit) to FMC (Flexible Metallic Conduit) |
| Connection Type |
Squeeze Clamp to NPT Thread |
| Trade Size |
1 |
| Req. Conduit Rotation |
No |
| Grounding |
No |
| Protection Rating |
Indoor |
| Composition |
Iron |
| Hazardous Location |
No |
| Net Weight |
0.505 lbs |
| Gross Weight |
0.5 lbs |
67
Eaton's Crouse-Hinds series Couplers, CP Series