Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6700511 Altech Fittings, PLUGS Series, Hole Plug, PG11, Brass, w/O-Ring
6700511 Altech Fittings, PLUGS Series, Hole Plug, PG11, Brass, w/O-Ring
This item cannot be canceled or returned
Description
Hole Plug, PG11, Brass, w/O-Ring
Specifications
Specifications
| Manufacturer Part Number |
6700511 |
| Manufacturer |
Altech |
| Product Series |
PLUGS |
| Family Series |
Altech Fittings, PLUGS Series |
| Description |
Hole Plug, PG11, Brass, w/O-Ring |
| Trade Size |
PG 11 |
| Material |
Nickel-Plated Brass |
| Composition |
Metallic |
| Protection Rating |
IP68 |
| Hazardous Location |
No |
| Mounting |
Threaded |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
6700511
Altech Fittings, PLUGS Series