6700521

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6700521 Altech Fittings, PLUGS Series, Hole Plug, PG21, Brass, w/O-Ring,

MFG Item Number
6700521

6700521 Altech Fittings, PLUGS Series, Hole Plug, PG21, Brass, w/O-Ring,

MFG Item Number
6700521
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, PLUGS Series
Item #
6700521
Hole Plug, PG21, Brass, w/O-Ring,

PLUGS Series Information

Specifications

Specifications
Manufacturer Part Number 6700521
Manufacturer Altech
Product Series PLUGS
Family Series Altech Fittings, PLUGS Series
Description Hole Plug, PG21, Brass, w/O-Ring, Nickel-Plated
Trade Size PG 21
Material Nickel-Plated Brass
Composition Metallic
Protection Rating IP68
Hazardous Location No
Mounting Threaded
Net Weight 0.115 lbs
Gross Weight 0.11 lbs