67007

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67007

Cully-Minerallac Fasteners

67007

Cully-Minerallac Fasteners
2in. X 7in. U BOLT
MFG Item Number
67007
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fasteners, Series
Item #
67007
2in. X 7in. U BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 67007
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 2in. X 7in. U BOLT
Size 5/6-18 "
Finish Zinc
Material Carbon Steel
Type U-Bolt
Comments 7 "
Net Weight 0 lbs
Gross Weight 0 lbs