67021
King Innovation Terminals, Contractors Choice Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67021

King Innovation Terminals, Contractors Choice Series

67021

King Innovation Terminals, Contractors Choice Series
Wire Connector, 1000/BG, Blue
MFG Item Number
67021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Contractors Choice Series
Item #
67021
Wire Connector, 1000/BG, Blue

Contractors Choice Series Information

Specifications

Specifications
Manufacturer Part Number 67021
Manufacturer King Innovation
Product Series Contractors Choice
Family Series King Innovation Terminals, Contractors Choice Series
Description Wire Connector, 1000/BG, Blue Nut Connector, Contractors Choice Indoor Electrical Wire Connector
Max Voltage 300 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Blue
Style Standard
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #16
Wire Size Range 22-16 AWG
Approvals CSA, UL
Net Weight 1.55 lbs
Gross Weight 1.6 lbs