Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6702ED587-4 Eaton Contactors, 3000A. CONTACTOR

MFG Item Number
6702ED587-4

6702ED587-4 Eaton Contactors, 3000A. CONTACTOR

MFG Item Number
6702ED587-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
6702ED587-4
3000A. CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 6702ED587-4
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton DC contactor, 3000A. Contactor
Nominal Coil Voltage 240 VDC
Coil Voltage 230 VDC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs