67031
King Innovation Terminals, Contractors Choice Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

67031 King Innovation Terminals, Contractors Choice Series, Wire Connector, 500/BG, Orange

MFG Item Number
67031

67031 King Innovation Terminals, Contractors Choice Series, Wire Connector, 500/BG, Orange

MFG Item Number
67031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Contractors Choice Series
Item #
67031
Wire Connector, 500/BG, Orange

Contractors Choice Series Information

Specifications

Specifications
Manufacturer Part Number 67031
Manufacturer King Innovation
Product Series Contractors Choice
Family Series King Innovation Terminals, Contractors Choice Series
Description Wire Connector, 500/BG, Orange Nut Connector, Contractors Choice Indoor Electrical Wire Connector
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #16 + (1) #20
Wire Size Range 20 AWG
Approvals CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs