670ARZ-04
Marathon Special Products Terminal Blocks, 670ARZ Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
670ARZ-04 Marathon Special Products Terminal Blocks, 670ARZ Series, TERMINAL BLOCK, DOUBLE ROW, CLOSED
MFG Item Number
670ARZ04

670ARZ-04 Marathon Special Products Terminal Blocks, 670ARZ Series, TERMINAL BLOCK, DOUBLE ROW, CLOSED

MFG Item Number
670ARZ04
Item Number
670ARZ-04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 670ARZ Series
Item #
670ARZ-04
TERMINAL BLOCK, DOUBLE ROW, CLOSED

670ARZ Series Information

  • 20 Amps
  • 300 Volts
  • #12‑22 Wire Range
  • Closed Back, Thermoplastic Style

Specifications

Specifications
Manufacturer Part Number 670ARZ04
Manufacturer Marathon Special Products
Product Series 670ARZ
Family Series Marathon Special Products Terminal Blocks, 670ARZ Series
Description TERMINAL BLOCK, DOUBLE ROW, CLOSED BACK
Number of Poles 4
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-12 AWG
Current Rating 15 A
CSA Voltage 300 VAC
IEC Voltage 300 VAC
Spacing Ctr. - Ctr. 9.5 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.17 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
247004000
247004000
Curtis Industries Terminal Blocks
247004800
247004800
Curtis Industries Terminal Blocks