670F-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

670F-SA

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

670F-SA

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
2 WDGNUT CST AL FORM 7 CVR
Item Number
670F-SA
MFG Item Number
670F SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Outlet Bodies, CONDULET Series
Item #
670F-SA
2 WDGNUT CST AL FORM 7 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 670F SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Cast aluminum, 2
Style Form 7
Gasket Included No
Connection Type Wedgenut
Hub Size 2 "
Composition Aluminum
Approvals CSA, UL
Comments Cast Aluminum
Net Weight 0.49 lbs
Gross Weight 0.49 lbs
Alternatives
670
670
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
670-SA
670-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series