670GSA
Killark Conduit Outlet Bodies, DURALOY 7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

670GSA

Killark Conduit Outlet Bodies, DURALOY 7 Series

670GSA

Killark Conduit Outlet Bodies, DURALOY 7 Series
AL CVR, DURALOY7 2in.-INT NE GSKT
MFG Item Number
670GSA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, DURALOY 7 Series
Item #
670GSA
AL CVR, DURALOY7 2in.-INT NE GSKT

DURALOY 7 Series Information

  • Stamped Steel, Cast Iron, Cast Aluminum, or Stamped Aluminum Covers
  • Available with or without Neoprene Gasket
  • 316 Stainless Steel Screws

Specifications

Specifications
Manufacturer Part Number 670GSA
Manufacturer Killark
Product Series DURALOY 7
Family Series Killark Conduit Outlet Bodies, DURALOY 7 Series
Description AL CVR, DURALOY7 2in.-INT NE GSKT
Gasket Included Yes
Connection Type Screw
Hub Size 2 "
Composition Aluminum
Approvals CSA, UL
Comments Cast Aluminum
Net Weight 0.255 lbs
Gross Weight 0.25 lbs